

€837.73/ pieceexcl. VAT
€1,013.65incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 72..ACD |
Inner Diameter | 60 mm |
Outer Diameter | 110 mm |
Width | 44 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Set of 2 universal bearings |
Weight | 1.593 kg |
€903.28/ pieceexcl. VAT
€1,092.97incl. VAT
Estimated delivery date - 10/11/2026