

€903.28/ pieceexcl. VAT
€1,092.97incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B72..-E |
Inner Diameter | 60 mm |
Outer Diameter | 110 mm |
Width | 44 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Set of 2 universal bearings |
Dynamic load rating | 53 kN |
Static load rating | 29.5 kN |
Limiting speed grease lubrication | 12000 rpm |
Limiting speed oil-air lubrication | 19000 rpm |
€837.73/ pieceexcl. VAT
€1,013.65incl. VAT
Estimated delivery date - 09/11/2026