

€2,012.35/ pieceexcl. VAT
€2,434.94incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 719..ACD |
Inner Diameter | 180 mm |
Outer Diameter | 250 mm |
Width | 33 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Weight | 4.13 kg |
€3,052.53/ pieceexcl. VAT
€3,693.56incl. VAT
Estimated delivery date - 10/11/2026