

€3,052.53/ pieceexcl. VAT
€3,693.56incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B719..-E |
Inner Diameter | 180 mm |
Outer Diameter | 250 mm |
Width | 33 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Dynamic load rating | 162 kN |
Static load rating | 138 kN |
Limiting speed grease lubrication | 4500 rpm |
Limiting speed oil-air lubrication | 7000 rpm |
€2,012.35/ pieceexcl. VAT
€2,434.94incl. VAT
Estimated delivery date - 09/11/2026