

€1,652.36/ pieceexcl. VAT
€1,999.36incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 719..ACD |
Inner Diameter | 160 mm |
Outer Diameter | 220 mm |
Width | 28 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
€2,190.02/ pieceexcl. VAT
€2,649.92incl. VAT
Estimated delivery date - 10/11/2026