

€2,190.02/ pieceexcl. VAT
€2,649.92incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B719..-E |
Inner Diameter | 160 mm |
Outer Diameter | 220 mm |
Width | 28 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Dynamic load rating | 121 kN |
Static load rating | 100 kN |
Limiting speed grease lubrication | 5300 rpm |
Limiting speed oil-air lubrication | 8000 rpm |
€1,652.36/ pieceexcl. VAT
€1,999.36incl. VAT
Estimated delivery date - 09/11/2026