

€1,604.23/ pieceexcl. VAT
€1,941.12incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 719..ACD |
Inner Diameter | 160 mm |
Outer Diameter | 220 mm |
Width | 28 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Weight | 2.64 kg |
€2,126.79/ pieceexcl. VAT
€2,573.42incl. VAT
Estimated delivery date - 10/11/2026