

€2,126.79/ pieceexcl. VAT
€2,573.42incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B719..-E |
Inner Diameter | 160 mm |
Outer Diameter | 220 mm |
Width | 28 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Dynamic load rating | 121 kN |
Static load rating | 100 kN |
Limiting speed grease lubrication | 5300 rpm |
Limiting speed oil-air lubrication | 8000 rpm |
€1,604.23/ pieceexcl. VAT
€1,941.12incl. VAT
Estimated delivery date - 06/11/2026