

€1,432.35/ pieceexcl. VAT
€1,733.14incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 719..ACD |
Inner Diameter | 150 mm |
Outer Diameter | 210 mm |
Width | 28 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Weight | 2.5 kg |
€1,685.72/ pieceexcl. VAT
€2,039.72incl. VAT
Estimated delivery date - 10/11/2026