

€1,685.72/ pieceexcl. VAT
€2,039.72incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B719..-E |
Inner Diameter | 150 mm |
Outer Diameter | 210 mm |
Width | 28 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
€1,432.35/ pieceexcl. VAT
€1,733.14incl. VAT
Estimated delivery date - 09/11/2026