

€1,278.89/ pieceexcl. VAT
€1,547.46incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 719..CD |
Inner Diameter | 140 mm |
Outer Diameter | 190 mm |
Width | 24 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Weight | 1.63 kg |
€1,528.36/ pieceexcl. VAT
€1,849.32incl. VAT
Estimated delivery date - 10/11/2026