

€1,528.36/ pieceexcl. VAT
€1,849.32incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B719..-C |
Inner Diameter | 140 mm |
Outer Diameter | 190 mm |
Width | 24 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Dynamic load rating | 94 kN |
Static load rating | 77 kN |
Limiting speed grease lubrication | 6700 rpm |
Limiting speed oil-air lubrication | 10000 rpm |
€1,278.89/ pieceexcl. VAT
€1,547.46incl. VAT
Estimated delivery date - 10/11/2026