

€1,866.09/ pieceexcl. VAT
€2,257.97incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 719..ACD |
Inner Diameter | 110 mm |
Outer Diameter | 150 mm |
Width | 40 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Set of 2 universal bearings |
Weight | 1.704 kg |
€2,149.28/ pieceexcl. VAT
€2,600.63incl. VAT
Estimated delivery date - 10/11/2026