

€2,149.28/ pieceexcl. VAT
€2,600.63incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B719..-E |
Inner Diameter | 110 mm |
Outer Diameter | 150 mm |
Width | 40 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Set of 2 universal bearings |
Dynamic load rating | 58 kN |
Static load rating | 44.5 kN |
Limiting speed grease lubrication | 8000 rpm |
Limiting speed oil-air lubrication | 12000 rpm |
€1,866.09/ pieceexcl. VAT
€2,257.97incl. VAT
Estimated delivery date - 06/11/2026