

€1,666.15/ pieceexcl. VAT
€2,016.04incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 719..CD |
Inner Diameter | 105 mm |
Outer Diameter | 145 mm |
Width | 40 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Set of 2 universal bearings |
€1,914.70/ pieceexcl. VAT
€2,316.79incl. VAT
Estimated delivery date - 10/11/2026