

€1,914.70/ pieceexcl. VAT
€2,316.79incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B719..-C |
Inner Diameter | 105 mm |
Outer Diameter | 145 mm |
Width | 40 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Set of 2 universal bearings |
Dynamic load rating | 60 kN |
Static load rating | 45 kN |
Limiting speed grease lubrication | 9000 rpm |
Limiting speed oil-air lubrication | 14000 rpm |
€1,666.15/ pieceexcl. VAT
€2,016.04incl. VAT
Estimated delivery date - 09/11/2026