

€1,130.65/ pieceexcl. VAT
€1,368.09incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 719..ACD |
Inner Diameter | 85 mm |
Outer Diameter | 120 mm |
Width | 36 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Set of 2 universal bearings |
€1,129.43/ pieceexcl. VAT
€1,366.61incl. VAT
Estimated delivery date - 10/11/2026