

€1,129.43/ pieceexcl. VAT
€1,366.61incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B719..-E |
Inner Diameter | 85 mm |
Outer Diameter | 120 mm |
Width | 36 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Set of 2 universal bearings |
Dynamic load rating | 44.5 kN |
Static load rating | 31.5 kN |
Limiting speed grease lubrication | 10000 rpm |
Limiting speed oil-air lubrication | 15000 rpm |
€1,130.65/ pieceexcl. VAT
€1,368.09incl. VAT
Estimated delivery date - 09/11/2026