

€997.92/ pieceexcl. VAT
€1,207.48incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 719..CD |
Inner Diameter | 80 mm |
Outer Diameter | 110 mm |
Width | 32 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Set of 2 universal bearings |
Weight | 0.734 kg |
€994.56/ pieceexcl. VAT
€1,203.42incl. VAT
Estimated delivery date - 10/11/2026