

€994.56/ pieceexcl. VAT
€1,203.42incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B719..-C |
Inner Diameter | 80 mm |
Outer Diameter | 110 mm |
Width | 32 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Set of 2 universal bearings |
Dynamic load rating | 35.5 kN |
Static load rating | 25.5 kN |
Limiting speed grease lubrication | 12000 rpm |
Limiting speed oil-air lubrication | 19000 rpm |
€997.92/ pieceexcl. VAT
€1,207.48incl. VAT
Estimated delivery date - 09/11/2026