

€581.73/ pieceexcl. VAT
€703.89incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 719..ACD |
Inner Diameter | 55 mm |
Outer Diameter | 80 mm |
Width | 26 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Set of 2 universal bearings |
Weight | 0.352 kg |
€618.81/ pieceexcl. VAT
€748.76incl. VAT
Estimated delivery date - 10/11/2026