

€618.81/ pieceexcl. VAT
€748.76incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B719..-E |
Inner Diameter | 55 mm |
Outer Diameter | 80 mm |
Width | 26 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Set of 2 universal bearings |
Dynamic load rating | 22.2 kN |
Static load rating | 13.7 kN |
Limiting speed grease lubrication | 15000 rpm |
Limiting speed oil-air lubrication | 24000 rpm |
€581.73/ pieceexcl. VAT
€703.89incl. VAT
Estimated delivery date - 09/11/2026