

€199.17/ pieceexcl. VAT
€241.00incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 719..CD |
Inner Diameter | 30 mm |
Outer Diameter | 47 mm |
Width | 9 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Weight | 0.049 kg |
€181.22/ pieceexcl. VAT
€219.28incl. VAT
Estimated delivery date - 10/11/2026