

€181.22/ pieceexcl. VAT
€219.28incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B719..-C |
Inner Diameter | 30 mm |
Outer Diameter | 47 mm |
Width | 9 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Dynamic load rating | 8.5 kN |
Static load rating | 4.35 kN |
Limiting speed grease lubrication | 30000 rpm |
Limiting speed oil-air lubrication | 48000 rpm |
€199.17/ pieceexcl. VAT
€241.00incl. VAT
Estimated delivery date - 10/11/2026