

€396.43/ pieceexcl. VAT
€479.68incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 719..CD |
Inner Diameter | 30 mm |
Outer Diameter | 47 mm |
Width | 18 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Set of 2 universal bearings |
Weight | 0.099 kg |
€368.05/ pieceexcl. VAT
€445.34incl. VAT
Estimated delivery date - 10/11/2026