

€368.05/ pieceexcl. VAT
€445.34incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B719..-C |
Inner Diameter | 30 mm |
Outer Diameter | 47 mm |
Width | 18 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Set of 2 universal bearings |
Dynamic load rating | 8.5 kN |
Static load rating | 4.35 kN |
Limiting speed grease lubrication | 30000 rpm |
Limiting speed oil-air lubrication | 48000 rpm |
€396.43/ pieceexcl. VAT
€479.68incl. VAT
Estimated delivery date - 10/11/2026