

€370.08/ pieceexcl. VAT
€447.80incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 719..CD |
Inner Diameter | 20 mm |
Outer Diameter | 37 mm |
Width | 18 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Set of 2 universal bearings |
Weight | 0.073 kg |
€335.04/ pieceexcl. VAT
€405.40incl. VAT
Estimated delivery date - 10/11/2026