

€335.04/ pieceexcl. VAT
€405.40incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B719..-C |
Inner Diameter | 20 mm |
Outer Diameter | 37 mm |
Width | 18 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Set of 2 universal bearings |
Dynamic load rating | 7.4 kN |
Static load rating | 3.2 kN |
Limiting speed grease lubrication | 43000 rpm |
Limiting speed oil-air lubrication | 63000 rpm |
€370.08/ pieceexcl. VAT
€447.80incl. VAT
Estimated delivery date - 10/11/2026