

€355.68/ pieceexcl. VAT
€430.37incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 719..CD |
Inner Diameter | 12 mm |
Outer Diameter | 24 mm |
Width | 12 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Set of 2 universal bearings |
Weight | 0.0215 kg |
€297.11/ pieceexcl. VAT
€359.50incl. VAT
Estimated delivery date - 10/11/2026