

€297.11/ pieceexcl. VAT
€359.50incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B719..-C |
Inner Diameter | 12 mm |
Outer Diameter | 24 mm |
Width | 12 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Set of 2 universal bearings |
Dynamic load rating | 3.4 kN |
Static load rating | 1.31 kN |
Limiting speed grease lubrication | 67000 rpm |
Limiting speed oil-air lubrication | 100000 rpm |
€355.68/ pieceexcl. VAT
€430.37incl. VAT
Estimated delivery date - 09/11/2026