

€2,389.14/ pieceexcl. VAT
€2,890.86incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 70..ACD |
Inner Diameter | 180 mm |
Outer Diameter | 280 mm |
Width | 46 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Weight | 8.97 kg |
€3,163.54/ pieceexcl. VAT
€3,827.88incl. VAT
Estimated delivery date - 10/11/2026