

€3,163.54/ pieceexcl. VAT
€3,827.88incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B70..-E |
Inner Diameter | 180 mm |
Outer Diameter | 280 mm |
Width | 46 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Dynamic load rating | 236 kN |
Static load rating | 193 kN |
Limiting speed grease lubrication | 4300 rpm |
Limiting speed oil-air lubrication | 6700 rpm |
€2,389.14/ pieceexcl. VAT
€2,890.86incl. VAT
Estimated delivery date - 06/11/2026