

€2,042.00/ pieceexcl. VAT
€2,470.82incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 70..ACD |
Inner Diameter | 170 mm |
Outer Diameter | 260 mm |
Width | 42 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Weight | 6.86 kg |
€2,395.12/ pieceexcl. VAT
€2,898.10incl. VAT
Estimated delivery date - 10/11/2026