

€2,395.12/ pieceexcl. VAT
€2,898.10incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B70..-E |
Inner Diameter | 170 mm |
Outer Diameter | 260 mm |
Width | 42 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Dynamic load rating | 229 kN |
Static load rating | 180 kN |
Limiting speed grease lubrication | 4500 rpm |
Limiting speed oil-air lubrication | 7000 rpm |
€2,042.00/ pieceexcl. VAT
€2,470.82incl. VAT
Estimated delivery date - 09/11/2026