

€2,956.28/ pieceexcl. VAT
€3,577.10incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 70..CD |
Inner Diameter | 150 mm |
Outer Diameter | 225 mm |
Width | 70 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Set of 2 universal bearings |
Weight | 8.18 kg |
€3,388.28/ pieceexcl. VAT
€4,099.82incl. VAT
Estimated delivery date - 10/11/2026