

€3,388.28/ pieceexcl. VAT
€4,099.82incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B70..-C |
Inner Diameter | 150 mm |
Outer Diameter | 225 mm |
Width | 70 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Set of 2 universal bearings |
Dynamic load rating | 187 kN |
Static load rating | 137 kN |
Limiting speed grease lubrication | 6000 rpm |
Limiting speed oil-air lubrication | 9000 rpm |
€2,956.28/ pieceexcl. VAT
€3,577.10incl. VAT
Estimated delivery date - 09/11/2026