

€1,485.36/ pieceexcl. VAT
€1,797.29incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 70..ACD |
Inner Diameter | 150 mm |
Outer Diameter | 225 mm |
Width | 35 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Weight | 4.09 kg |
€1,661.82/ pieceexcl. VAT
€2,010.80incl. VAT
Estimated delivery date - 10/11/2026