

€1,661.82/ pieceexcl. VAT
€2,010.80incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B70..-E |
Inner Diameter | 150 mm |
Outer Diameter | 225 mm |
Width | 35 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Dynamic load rating | 178 kN |
Static load rating | 130 kN |
Limiting speed grease lubrication | 5300 rpm |
Limiting speed oil-air lubrication | 8000 rpm |
€1,485.36/ pieceexcl. VAT
€1,797.29incl. VAT
Estimated delivery date - 09/11/2026