

€907.70/ pieceexcl. VAT
€1,098.32incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 70..CD |
Inner Diameter | 110 mm |
Outer Diameter | 170 mm |
Width | 28 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Weight | 1.93 kg |
€908.89/ pieceexcl. VAT
€1,099.76incl. VAT
Estimated delivery date - 10/11/2026