

€908.89/ pieceexcl. VAT
€1,099.76incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B70..-C |
Inner Diameter | 110 mm |
Outer Diameter | 170 mm |
Width | 28 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Dynamic load rating | 112 kN |
Static load rating | 77 kN |
Limiting speed grease lubrication | 8000 rpm |
Limiting speed oil-air lubrication | 12000 rpm |
€907.70/ pieceexcl. VAT
€1,098.32incl. VAT
Estimated delivery date - 10/11/2026