

€1,806.59/ pieceexcl. VAT
€2,185.97incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 70..ACD |
Inner Diameter | 110 mm |
Outer Diameter | 170 mm |
Width | 56 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Set of 2 universal bearings |
Weight | 3.86 kg |
€1,854.29/ pieceexcl. VAT
€2,243.69incl. VAT
Estimated delivery date - 10/11/2026