

€1,854.29/ pieceexcl. VAT
€2,243.69incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B70..-E |
Inner Diameter | 110 mm |
Outer Diameter | 170 mm |
Width | 56 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Set of 2 universal bearings |
Dynamic load rating | 106 kN |
Static load rating | 73 kN |
Limiting speed grease lubrication | 7500 rpm |
Limiting speed oil-air lubrication | 12000 rpm |
€1,806.59/ pieceexcl. VAT
€2,185.97incl. VAT
Estimated delivery date - 06/11/2026