

€1,672.76/ pieceexcl. VAT
€2,024.04incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 70..CD |
Inner Diameter | 105 mm |
Outer Diameter | 160 mm |
Width | 52 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Set of 2 universal bearings |
Weight | 3.12 kg |
€1,716.62/ pieceexcl. VAT
€2,077.11incl. VAT
Estimated delivery date - 10/11/2026