

€1,716.62/ pieceexcl. VAT
€2,077.11incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B70..-C |
Inner Diameter | 105 mm |
Outer Diameter | 160 mm |
Width | 52 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Set of 2 universal bearings |
Dynamic load rating | 85 kN |
Static load rating | 61 kN |
Limiting speed grease lubrication | 8500 rpm |
Limiting speed oil-air lubrication | 13000 rpm |
€1,672.76/ pieceexcl. VAT
€2,024.04incl. VAT
Estimated delivery date - 10/11/2026