

€891.47/ pieceexcl. VAT
€1,078.68incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 70..ACD |
Inner Diameter | 70 mm |
Outer Diameter | 110 mm |
Width | 40 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Set of 2 universal bearings |
Weight | 1.169 kg |
€955.24/ pieceexcl. VAT
€1,155.84incl. VAT
Estimated delivery date - 10/11/2026