

€955.24/ pieceexcl. VAT
€1,155.84incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B70..-E |
Inner Diameter | 70 mm |
Outer Diameter | 110 mm |
Width | 40 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Set of 2 universal bearings |
Dynamic load rating | 48 kN |
Static load rating | 29 kN |
Limiting speed grease lubrication | 11000 rpm |
Limiting speed oil-air lubrication | 18000 rpm |
€891.47/ pieceexcl. VAT
€1,078.68incl. VAT
Estimated delivery date - 06/11/2026