

€491.90/ pieceexcl. VAT
€595.20incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 70..ACD |
Inner Diameter | 45 mm |
Outer Diameter | 75 mm |
Width | 32 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Set of 2 universal bearings |
Weight | 0.462 kg |
€544.34/ pieceexcl. VAT
€658.65incl. VAT
Estimated delivery date - 10/11/2026