

€544.34/ pieceexcl. VAT
€658.65incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B70..-E |
Inner Diameter | 45 mm |
Outer Diameter | 75 mm |
Width | 32 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Set of 2 universal bearings |
Dynamic load rating | 26.5 kN |
Static load rating | 14.2 kN |
Limiting speed grease lubrication | 17000 rpm |
Limiting speed oil-air lubrication | 26000 rpm |
€491.90/ pieceexcl. VAT
€595.20incl. VAT
Estimated delivery date - 06/11/2026