

€331.56/ pieceexcl. VAT
€401.19incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 70..CD |
Inner Diameter | 25 mm |
Outer Diameter | 47 mm |
Width | 24 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Set of 2 universal bearings |
Weight | 0.154 kg |
€356.11/ pieceexcl. VAT
€430.89incl. VAT
Estimated delivery date - 10/11/2026