

€356.11/ pieceexcl. VAT
€430.89incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | B70..-C |
Inner Diameter | 25 mm |
Outer Diameter | 47 mm |
Width | 24 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Set of 2 universal bearings |
Dynamic load rating | 13.7 kN |
Static load rating | 5.9 kN |
Limiting speed grease lubrication | 34000 rpm |
Limiting speed oil-air lubrication | 50000 rpm |
€331.56/ pieceexcl. VAT
€401.19incl. VAT
Estimated delivery date - 09/11/2026